Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H, 2 C, Hardwired, 19V AC to 30V AC

  • Mfr # TEC3631-14-000

  • Zoro # G2976243


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Voltage
19V AC to 30V AC
Stages Heat
2
Color
White
Stages Cool
2
Power Method
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC3631-14-000
Zoro #
G2976243
UPC #
662011742043
Country of Origin
Mexico

Dimensions

Screen Width
4 3/4 in
Overall Depth
1 7/16 in
Overall Width
5 5/8 in
Screen Height
1 7/16 in
Overall Height
4 3/4 in
Sensor Length
15 ft

Details

Item
Low Voltage Thermostat
Voltage
19V AC to 30V AC
Stages Heat
2
Color
White
Stages Cool
2
Power Method
Hardwired
Programs per Week
7 or Nonprogrammable
Control Type
Touch Screen
Includes
USB Port Configuration
Control Output
Single Stage RTU/Heat Pump with Economizer
Humidification Control
Yes
Occupancy Sensor
Includes Onboard Occupancy Sensor
Terminal Designations
B1, B2, COS, R, SEN
Dehumidification Control
No
Sensor Type
Occupancy Sensor
Standards
BACnet International, CE, FCC Compliant to CFR 47, RCM Mark, Transmission Complies with FCC Part 15.247, UL Listed, UL60730
Temp. Settings per Day
0
WiFi Capability
No
Housing Color
White
Amperage
1 A
Compatible with Building Automation Systems
Yes
Number of Heating Stages - Heat Pump System
2
Maximum Operating Temperature
122 Degrees F
Backlit Screen
Yes
Application
Heat and Cool
Number of Heating Stages - Conventional System
2
Humidification/Dehumidification Control
Yes, No
Frequency
50 Hz, 60 Hz
Electrical Connection Type
Hardwired
Filter Change Reminder
Yes
Enclosure Color
White
Compatible System Type
Heat Pumps With Aux, RTU's
Smart Connectivity
No Connectivity
Temperature Scale
Fahrenheit/Celsius
Number of Cooling Stages - Conventional System
1
Network Protocol Compatibility
BACnet MS/TP, N2
Number of Cooling Stages - Heat Pump System
2
Operating Humidity Range
+/-5% RH from 20% to 80% RH
Temperature Adjustment
Single or Two Stage
Wireless
Wireless
Temperature Sensitivity
+/- 0.9 Degrees F
Includes Batteries
No
Contact Rating
19V AC to 30V AC
Maximum Temperature Control
100 Degrees F
Programming Capability
7-Day, Not Programmable
Lead Wire Gauge
18 ga, 22 ga
Number of Relay Inputs/Outputs
1 / 1
Temperature Control Range
40 Degrees F to 90 Degrees F, 54 Degrees F to 100 Degrees F
Number of Relay Outputs
1
Operating Temperature Range
32 Degrees F to 122 Degrees F
Thermostat Type
Low Voltage
Sensor Location
Built-In
Battery Type
Hardwired
Number of Pipes
2
Remote Control Functions
On/Off and Temperature Control
Temperature settings per day
0
Number of Relay Inputs
1
Minimum Operating Temperature
32 Degrees F
Backlit Type
Touch Activated
Fan Settings
High-Med-Low-Auto-Quiet
System Settings
Auto-Heat-Cool-Off
Minimum Temperature Control
40 Degrees F

Description

BACnet MS/TP Tstat,Wireless,HP W/Aux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.