Zoro Homepage
This item is Discontinued.
Johnson Controls Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired TEC3023-16-000

Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (Discontinued)

  • Mfr # TEC3023-16-000
  • Zoro # G2977284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC3023-16-000
Zoro #
G2977284
UPC #
662011740384
Country of Origin
Mexico

Dimensions

Overall Depth
1 7/16 in
Overall Height
4 3/4 in
Overall Width
5 5/8 in

Details

Item
Low Voltage Thermostat
Stages Heat
2
Color
White
Stages Cool
2
Power Method
Hardwired
Programs per Week
7 or Nonprogrammable
Dehumidification Control
Yes
WiFi Capability
No
Temp. Settings per Day
0
Display Type
Backlit
Terminal Designations
B1, B2, COS, R, SEN
Number of Relay Inputs
1
Fan Settings
Hi-Med-Low-Auto-Quiet
Contact Rating
19 to 30 V AC
Electrical Connection Type
Hardwired
Programming Capability
7 Day
Smart Connectivity
No Connectivity
Frequency
5/6 Hz
Battery Type
Hardwired
Number of Relay Outputs
1
Temperature Sensitivity
+/-0.9 Degrees F
Temperature Control Range
+40 Degrees to +90.0 Degrees F, +54 Degrees to +100.0 Degrees F
Thermostat Type
Low Voltage
Sensor Location
Built-In
System Settings
Auto-Cool-Heat-Off
Backlit Screen
Yes
System/Fan Settings
Auto-Cool-Heat-Off/Auto-Hi-Low-Med-Quiet
Operating Humidity Range
+/-5% from 20% to 80%
Temperature settings per day
0
Operating Temperature Range
32 Degrees to 122 Degrees F

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 0, Programs per Week 7 or Nonprogrammable, Terminal Designations B1, B2, COS, R, SEN, WiFi Capability No, Display Type Backlit, Dehumidification Control Yes, Power Method Hardwired, Voltage 19 to 30 V AC, Mounting Type Surface Mount, Mounting Location Wall, Color White, Includes USB Port Configuration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.