Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lube Oil Sensor, Use With Carlyle

  • Mfr # P400AD-1C

  • Zoro # G4272581


original price: $208.99
6% off
new price: $195.62
/ea
Free Shipping & Returns

Key Features

Type
Electronic
For Use With
Carlyle P545NCB-82C and CST29A
Includes
Wire Harness
Product Type
Mechanical Lube Oil Pressure Control
Pressure Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400AD-1C
Zoro #
G4272581
UPC #
-
Country of Origin
Mexico

Dimensions

Pressure Connection Size
3/4 in

Details

Item
Lube Oil Pressure Control
Type
Electronic
For Use With
Carlyle P545NCB-82C and CST29A
Includes
Wire Harness
Product Type
Mechanical Lube Oil Pressure Control
Number of Differential Connection Points
1
Pressure Connection Type
UNF
Minimum Differential Pressure Setting
2 psi
Pressure Type
Differential

Description

Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Minimum Differential Pressure Setting 2 psi, Pressure Connection Type UNF, Pressure Connection Size 3/4 in, Number of Differential Connection Points 1, Includes Wire Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.