Zoro Homepage

Module 24/120/240V Power Module

  • Mfr # C450YNN-1

  • Zoro # G3207692


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Input Voltage
110/120V AC, 220/240V AC
Application
Commercial, Furnaces and Heating Units, HVAC
Standards
cULus Listed, CAN/CSA-E60730-1, File E27734, Canadian ICES-003, Class B limits, FCC Compliant to CFR47, Part 15, Subpart B, Class B, UL 60730-1, File E27734
Maximum Relative Humidity
95 %
Overall Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C450YNN-1
Zoro #
G3207692
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 3/8 in
Overall Depth
2 3/8 in
Overall Height
5 in

Details

Item
Power Module
Input Voltage
110/120V AC, 220/240V AC
Application
Commercial, Furnaces and Heating Units, HVAC
Standards
cULus Listed, CAN/CSA-E60730-1, File E27734, Canadian ICES-003, Class B limits, FCC Compliant to CFR47, Part 15, Subpart B, Class B, UL 60730-1, File E27734
Maximum Relative Humidity
95 %
Maximum Operating Temperature
150 Degrees F
Product Type
Power Module
Weight
0.86 lb
Furnace Control Functions
Heat
Minimum Operating Temperature
-40 Degrees F

Description

Power Module, Input Voltage 110/120V AC, 220/240V AC, Product Type Power Module, Overall Height 5 in, Overall Width 2 3/8 in, Overall Depth 2 3/8 in, Weight 0.86 lb, Application Commercial, Furnaces and Heating Units, HVAC, Furnace Control Functions Heat, Maximum Operating Temperature 150 Degrees F, Standards cULus Listed, CAN/CSA-E60730-1, File E27734, Canadian ICES-003, Class B limits, FCC Compliant to CFR47, Part 15, Subpart B, Class B, UL 60730-1, File E27734

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.