Multi-Stage Temperature and Humidity Controllers, 2 H 2 C, wall Mount, Transformer, 24VAC (Discontinued)
- Mfr # T606MSN-4
- Zoro # G6574687
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T606MSN-4
Zoro #
G6574687
UPC #
N
Country of Origin
Canada
Dimensions
Height
5"
Width
3"
Depth
1-1/2"
Description
Low Voltage Thermostat, Dehumidification Control Yes, LCD, Dual Transformer Compatible No, Humidification Control Yes, Key Pad Lockout Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.