Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N2 Bus Repeater, 115 Vac, Power

  • Mfr # 4683-TTM-1F

  • Zoro # G0651975


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Johnson Controls
For Use With
Isolating Network Signals; Extending Communication Distances
Voltage
115VAC
Features
Operating Temperature
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4683-TTM-1F
Zoro #
G0651975
UPC #
-
Country of Origin
United States

Details

Fits Brand
Johnson Controls
Item
N2 Bus Repeater,115 Vac,Power
For Use With
Isolating Network Signals; Extending Communication Distances
Voltage
115VAC
Features
Operating Temperature
Phase
1

Description

N2 Bus Repeater,115 Vac,Power

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.