Zoro Homepage

N2 Bus Repeater, 24 V Ac

  • Mfr # 4683-TTM-3F

  • Zoro # G0651981


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Johnson Controls
For Use With
Isolating Network Signals; Extending Communication Distances
Voltage
24VAC
Features
Operating Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4683-TTM-3F
Zoro #
G0651981
UPC #
-
Country of Origin
United States

Details

Fits Brand
Johnson Controls
Item
N2 Bus Repeater,24 V Ac
For Use With
Isolating Network Signals; Extending Communication Distances
Voltage
24VAC
Features
Operating Temperature

Description

N2 Bus Repeater,24 V Ac, Product Type N2 Bus Repeater,24 V Ac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.