Zoro Homepage

Network Sensor, Pir, White, Logo

  • Mfr # NSB8MHN240-0

  • Zoro # G4158412


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Includes
Onboard Passive Infrared (PIR) Occupancy Sensor
Standards
CE Listed, cUL Listed, File E107041, CCN PAZX7,Under CAN/CSA E60730-1, EMC Directive and RoHS Directive, FCC Compliant to CFR 47, Part 15, Subpart B, Class B, ICES-003, RCM Mark, Australia/NZ Emissions Compliant, RoHS2, UL Listed, File E107041, CCN PAZX,Under UL 60730-1
Features
Screen Lockout to Prevent Sensor Tampering, Toggle Between Temperature, Rh or Temperature Setpoint on the Display, and Set the Required Default for Continuous Viewing
Display Type
Digital
Power Source
9.8 to 16.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSB8MHN240-0
Zoro #
G4158412
UPC #
662011737346
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
5 in
Overall Length
1 1/8 in
Overall Width
3 3/8 in
Overall Depth
1 1/8 in

Details

Item
Network Sensor
Includes
Onboard Passive Infrared (PIR) Occupancy Sensor
Standards
CE Listed, cUL Listed, File E107041, CCN PAZX7,Under CAN/CSA E60730-1, EMC Directive and RoHS Directive, FCC Compliant to CFR 47, Part 15, Subpart B, Class B, ICES-003, RCM Mark, Australia/NZ Emissions Compliant, RoHS2, UL Listed, File E107041, CCN PAZX,Under UL 60730-1
Features
Screen Lockout to Prevent Sensor Tampering, Toggle Between Temperature, Rh or Temperature Setpoint on the Display, and Set the Required Default for Continuous Viewing
Display Type
Digital
Power Source
9.8 to 16.5V DC
Power Required
9.8 to 16.5V DC
Application
Humidity Monitoring, Temperature Monitoring
RH Sensor
Capacitive
Housing Color
White
Storage Temperature Range
-40 Degrees to 122 Degrees F
Maximum Operating Temperature
122 Degrees F
Display Resolution
0.5 Degrees F
Relative Humidity Accuracy
+/-2% of Full Scale
Maximum Sensing Temperature
104 Degrees F
Series
NS8000
Housing Type
Standard Housing
Display Units
Degrees C, Degrees F
Minimum Sensing Temperature
32 Degrees F
Temperature Accuracy
+/-1.00 Degrees F
Minimum Operating Temperature
32 Degrees F
Relative Humidity Range
10 to 80%
Compatible Building Automation Protocols
BACnet MS/TP
Electrical Connection Type
Screw Terminals
Housing Material
Plastic
For Use With Building Automation Systems
Building Automation System Compatible

Description

Network Sensor, Display Type Digital, Mounting Location Surface Mount, Wall Mount, Output Not Applicable, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-1.00 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 104 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet MS/TP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.