Zoro Homepage

Network Sensor, White, LOGO

  • Mfr # NSB8BPN240-0

  • Zoro # G4158604


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Includes
Onboard Passive Infrared (PIR) Occupancy Sensor
Features
Screen Lockout to Prevent Sensor Tampering, Toggle Between Temperature, Rh or Temperature Setpoint on the Display, and Set the Required Default for Continuous Viewing
Display Type
Digital
Standards
CE Listed, cUL Listed, File E107041, CCN PAZX7,Under CAN/CSA E60730-1, EMC Directive and RoHS Directive, FCC Compliant to CFR 47, Part 15, Subpart B, Class B, ICES-003, RCM Mark, Australia/NZ Emissions Compliant, RoHS2, UL Listed, File E107041, CCN PAZX,Under UL 60730-1
Application
Humidity Monitoring, Temperature Monitoring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSB8BPN240-0
Zoro #
G4158604
UPC #
662011736783
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
1 1/8 in
Overall Width
3 3/8 in
Overall Height
5 in
Overall Depth
1 1/8 in

Details

Item
Network Sensor
Includes
Onboard Passive Infrared (PIR) Occupancy Sensor
Features
Screen Lockout to Prevent Sensor Tampering, Toggle Between Temperature, Rh or Temperature Setpoint on the Display, and Set the Required Default for Continuous Viewing
Display Type
Digital
Standards
CE Listed, cUL Listed, File E107041, CCN PAZX7,Under CAN/CSA E60730-1, EMC Directive and RoHS Directive, FCC Compliant to CFR 47, Part 15, Subpart B, Class B, ICES-003, RCM Mark, Australia/NZ Emissions Compliant, RoHS2, UL Listed, File E107041, CCN PAZX,Under UL 60730-1
Application
Humidity Monitoring, Temperature Monitoring
Power Required
9.8 to 16.5V DC
Power Source
9.8 to 16.5V DC
Maximum Sensing Temperature
104 Degrees F
Maximum Operating Temperature
122 Degrees F
Series
NS8000
Relative Humidity Range
10 to 80%
Housing Type
Standard Housing
Housing Color
White
Display Resolution
0.5 Degrees F
Minimum Sensing Temperature
32 Degrees F
Display Units
Degrees C, Degrees F
RH Sensor
Capacitive
Storage Temperature Range
-40 Degrees to 122 Degrees F
Temperature Accuracy
+/-1.00 Degrees F
Minimum Operating Temperature
32 Degrees F
Relative Humidity Accuracy
+/-2% of Full Scale
Compatible Building Automation Protocols
BACnet MS/TP
Electrical Connection Type
Screw Terminals
For Use With Building Automation Systems
Building Automation System Compatible
Housing Material
Plastic

Description

Network Sensor, Display Type Digital, Mounting Location Surface Mount, Wall Mount, Output Not Applicable, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-1.00 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 104 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet MS/TP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.