Zoro Homepage

Packing Kit 5/16" Stem

  • Mfr # V-5460-602

  • Zoro # G7307221


original price: $112.99
5% off
new price: $106.94
/ea
Free Shipping & Returns

Key Features

Includes
1/2 in Stems
For Use With
VB-3752
For Use With Mfr. Model Number
VB-3752
Fits Brand
Johnson Controls
Product Type
Packing Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-5460-602
Zoro #
G7307221
UPC #
-
Country of Origin
Mexico

Dimensions

Air Connection Size
1 1/2 in, 2 in

Details

Item
Packing Kit
Includes
1/2 in Stems
For Use With
VB-3752
For Use With Mfr. Model Number
VB-3752
Fits Brand
Johnson Controls
Product Type
Packing Kit
Compatible Manufacturer Model Number
VB-3752

Description

Packing Kit, Air Connection Size 1 1/2 in, 2 in, Compatible Manufacturer Model Number VB-3752, Includes 1/2 in Stems, Product Type Packing Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.