
Platewall Plate
Mfr # NS-WALLPLATE-0
Zoro # G3215033
product price: $20.85
/eaSold in multiples of 10 for $208.50
Key Features
Material
Plastic
Color
White
Accessory Type
Wall Plate
Overall Width
3 1/8 in
Mounting Direction
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-WALLPLATE-0
Zoro #
G3215033
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
3 1/8 in
Overall Height
4 3/4 in
Overall Depth
3/16 in
Details
Item
Wall Cover Plate
Material
Plastic
Color
White
Accessory Type
Wall Plate
Mounting Direction
Vertical
Compatible Manufacturer Model Number
NS8000
Compatible Brand and Series
Johnson Controls
Shape
Rectangle
Description
Wall Cover Plate, White, Compatible Brand and Series Johnson Controls, Compatible Grainger Part Number 787AD7, Compatible Manufacturer Model Number NS8000, Plastic, Vertical, Overall Height 4 3/4 in, Overall Width 3 1/8 in, Rectangle, Overall Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.