Zoro Homepage

Plstc Surface-Mtg Back

  • Mfr # T-4002-125

  • Zoro # G3218910


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Material
Plastic
Color
White
Accessory Type
Thermostat Cover
Compatible Manufacturer Model Number
T-4002-201, T-4002-202, T-4002-203, T-4002-204
Color/Material
White, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4002-125
Zoro #
G3218910
UPC #
-
Country of Origin
Mexico

Details

Item
Thermostat Cover
Material
Plastic
Color
White
Accessory Type
Thermostat Cover
Compatible Manufacturer Model Number
T-4002-201, T-4002-202, T-4002-203, T-4002-204
Color/Material
White, Plastic
Compatible Brand and Series
Johnson Controls T-4000
Features
Surface-Mounted Thermostats with Exposed Tubing

Description

Thermostat Cover, Color White, Compatible Brand and Series Johnson Controls T-4000, Compatible Grainger Part Number 38Y156, 38Y157, 38Y158, 38Y159, Compatible Manufacturer Model Number T-4002-201, T-4002-202, T-4002-203, T-4002-204, Material Plastic, Features Surface-Mounted Thermostats with Exposed Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.