Zoro Homepage

Pneumatic Control, 12.6V

  • Mfr # WTL-SK-00

  • Zoro # G704223245


product price: $1,475.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Polycarbonate, Steel
Includes
(Wireless Gateway) Thermostat One WTL Control Server (gray box), (WTL Thermosat) One WTL Thermostat, One Power Supply with Wall Mounting Bracket, One TL-5920 Lithium Battery
Wireless System Compatibility
LoRa
Voltage
12.6V (Gateway); 3.6V (Thermostat)
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTL-SK-00
Zoro #
G704223245
UPC #
662011775133
Country of Origin
China

Dimensions

Overall Depth
4 in
Overall Length
11 in
Overall Height
14 in
Overall Width
11 in

Details

Item
Survey Kit
Material
Aluminum, Polycarbonate, Steel
Includes
(Wireless Gateway) Thermostat One WTL Control Server (gray box), (WTL Thermosat) One WTL Thermostat, One Power Supply with Wall Mounting Bracket, One TL-5920 Lithium Battery
Wireless System Compatibility
LoRa
Voltage
12.6V (Gateway); 3.6V (Thermostat)
Compatible Manufacturer Model Number
WTL-CVR-00, WTL-GBC-00, WTL-PD1-00, WTL-PD2-00, WTL-PD3-00, WTL-PR1-00, WTL-PR2-00, WTL-PR3-00, WTL-SK-00, WTL-WRG-00
Color
Yellow
Wireless
Yes
Standards
FCC Part 15 Class B, Industry Canada IC: ICES-003 Class B, RoHS Compliant (EU Directive), UL/cUL 60950-1, UL/cUL 62368-1
Compatible Brand and Series
WLT
Function
WTL Survey Kit
Compatible Product Type
WLT
Shape
Rectangle
Accessory Type
Survey Kit

Description

Survey Kit, Air Flow Not Applicable, Color Yellow, Compatible Grainger Part Number 793K24, 793K25, 793K26, 793K27, 793K28, 793K29, 793K30, 793K31, 793K32, 793K33, Compatible Manufacturer Model Number WTL-CVR-00, WTL-GBC-00, WTL-PD1-00, WTL-PD2-00, WTL-PD3-00, WTL-PR1-00, WTL-PR2-00, WTL-PR3-00, WTL-SK-00, WTL-WRG-00, Connection Size Not Applicable, Function WTL Survey Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.