Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Control, Digital, White, 25 psi

  • Mfr # WTL-PD3-00

  • Zoro # G506350743


product price: $1,044.99
/ea
Free Shipping & Returns

Key Features

Voltage
3 VDC
Thermostat Action
Direct
Maximum Air Pressure
25 psi
Temperature Scale
Celsius/Fahrenheit
Wireless Band - Operating Frequency Range
902 to 928 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTL-PD3-00
Zoro #
G506350743
UPC #
662011775089
Country of Origin
China

Dimensions

Overall Width
4 1/10 in
Overall Depth
2 1/10 in
Overall Height
5 3/5 in

Details

Item
Direct acting on low supply pressure, direct acting on high supply pressure
Voltage
3 VDC
Thermostat Action
Direct
Maximum Air Pressure
25 psi
Temperature Scale
Celsius/Fahrenheit
Wireless Band - Operating Frequency Range
902 to 928 MHz
Cover Color
White
Maximum Throttling
4 psi
Number of Pipes
2
Shape
Rectangle
Temperature Control Range
55 Degrees to 85 Degrees F
Throttling Range
2 to 2.5 PSI/F
Maximum Control Temperature
85 Degrees F
Adjustable Setpoint Range
55 Degrees to 85 Degrees F
Replacement Cover
WTL-CVR-00
Display Type
Digital
Action
Direct
Minimum Throttling
2 psi
Housing Color
White
Manufacturer Model Number
WTL-PD3-00
Maximum Operating Humidity
95 %
Application
Summer and Winter
Temperature Settings
Single Temperature
Deadband
None - single setpoint
Includes Batteries
Yes
Minimum Control Temperature
55 Degrees F
Pneumatic Thermostat Type
Digital communicating thermostat, BACnet compatible
Air Consumption
0.011 scfm
Frequency
900 MHz LoRaWAN Protocol
Battery Type
TL-5920
Differential Type
Adjustable
Spacing Between Channels
200 kHz
Humidification Control
No
Setpoint Adjustment (Access)
Exposed
Mounting Direction
Vertical
Temperature Differential
32 Degrees F to 122 Degrees F (0 Degrees C to 50 Degrees C)
Number of Channels
8
Compatible System Type
Variable air volume (VAV) cooling onlyVAV with hot waterHot water radiatorInduction unit single coil summer/winterInduction unit two coils heating or coolingFan coilConstant air volume (CAV) with mixing boxCAV with hot water reheat

Description

Direct acting on low supply pressure, direct acting on high supply pressure, Voltage 3 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.