Zoro Homepage

Pneumatic Control, Digital, White, 25 psi

  • Mfr # WTL-PR3-00

  • Zoro # G206350753


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Voltage
3 VDC
Includes Batteries
Yes
Thermostat Action
Reverse
Shape
Rectangle
Maximum Throttling
4 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTL-PR3-00
Zoro #
G206350753
UPC #
662011775096
Country of Origin
China

Dimensions

Overall Depth
2 1/10 in
Overall Width
4 1/10 in
Overall Height
5 3/5 in

Description

Thermostat, digital pneumatic, summer/winter, two pipe, reverse acting on low pressure, Voltage 3 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.