Zoro Homepage

Pneumatic Control, Gray, 12V

  • Mfr # WTL-GBC-00

  • Zoro # G604223246


product price: $6,459.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Steel
Includes
One Power Supply with Wall Mounting Bracket, Requires 120 VAC Outlet, One wall mounting bracket, One WTL Control Server (Gray Box)
Voltage
12V DC @ 3A
Color
Gray
Overall Height
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTL-GBC-00
Zoro #
G604223246
UPC #
662011775119
Country of Origin
China

Dimensions

Overall Height
4 11/16 in
Overall Depth
2 1/16 in
Overall Length
9 5/16 in
Overall Width
9 5/16 in

Details

Item
Control Server
Material
Aluminum, Steel
Includes
One Power Supply with Wall Mounting Bracket, Requires 120 VAC Outlet, One wall mounting bracket, One WTL Control Server (Gray Box)
Voltage
12V DC @ 3A
Color
Gray
Wireless
Yes
Wireless System Compatibility
LoRa
Compatible Manufacturer Model Number
WTL-CVR-00, WTL-GBC-00, WTL-PD1-00, WTL-PD2-00, WTL-PD3-00, WTL-PR1-00, WTL-PR2-00, WTL-PR3-00, WTL-SK-00, WTL-WRG-00
Compatible Brand and Series
WLT
Function
WTL Control Server
Standards
RoHS Compliant (EU Directive)
Compatible Product Type
WLT
Shape
Rectangle
Accessory Type
Control Server

Description

Control Server, Air Flow Not Applicable, Color Gray, Compatible Grainger Part Number 793K24, 793K25, 793K26, 793K27, 793K28, 793K29, 793K30, 793K31, 793K32, 793K33, Compatible Manufacturer Model Number WTL-CVR-00, WTL-GBC-00, WTL-PD1-00, WTL-PD2-00, WTL-PD3-00, WTL-PR1-00, WTL-PR2-00, WTL-PR3-00, WTL-SK-00, WTL-WRG-00, Connection Size Not Applicable, Function WTL Control Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.