Zoro Homepage

Pneumatic Controller, Dual Input

  • Mfr # T-5800-3

  • Zoro # G5064071


product price: $2,020.99
/ea
Free Shipping & Returns

Key Features

Pressure (PSI)
0 to 30
Depth (In.)
5 in
Air Consumption
60 scim
Air Consumption (SCFM)
60 scfm
Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-5800-3
Zoro #
G5064071
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
5 in
Width (In.)
5 in
Height (In.)
5 in
Inlet Port Connection Size
1/4 in
Overall Length
5 3/8 in
Overall Width
4 3/4 in
Overall Depth
4 9/16 in
Outlet Port Connection Size
1/4 in

Details

Item
Pneumatic Receiver Controller
Pressure (PSI)
0 to 30
Air Consumption
60 scim
Air Consumption (SCFM)
60 scfm
Operating Temp. Range (F)
50 to 120
Air Input Range (PSI)
18 to 22
Control Type
Proportional
Type
Dual Input
Gauge
Yes
Output
3 to 15
Application
Discharge Air Temperature Control, Humidity Control, Water Temperature Control
Mounting Style
Surface
Signal Pressure - Maximum
9 psi
Adjustable Integral Time - Maximum
30 min
Outlet Port Connection Type
Barbed Hose
Number of Inlet Ports
2
Operating Humidity - Maximum
90 %
Outlet Port Connection Gender
Male
Supply Pressure
20 psi
Control Action
Direct Acting/Reverse Acting
Operating Temperature - Maximum
150 Degrees F
Operating Humidity - Minimum
10 %
Operating Temperature - Minimum
-20 Degrees F
Inlet Port Connection Gender
Male
Number of Inputs
Dual Input
Signal Pressure - Minimum
3 psi
Adjustable Integral Time - Minimum
0.6 sec
Control Signal
Proportional
Cover Material
Plastic
Inlet Port Connection Type
Barbed Hose
Body Material
Plastic

Description

Pneumatic Receiver Controller, Adjustable Integral Time - Maximum 30 min, Adjustable Integral Time - Minimum 0.6 sec, Air Consumption 60 scim, Application Discharge Air Temperature Control, Humidity Control, Water Temperature Control, Body Material Plastic, Control Action Direct Acting/Reverse Acting, Control Signal Proportional, Cover Material Plastic, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type Barbed Hose, Mounting Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.