Zoro Homepage

Pneumatic Controller, Single Input, Output: 3 to 15

  • Mfr # T-5800-1

  • Zoro # G5064062


product price: $1,425.61
/ea
Free Shipping & Returns

Key Features

Application
Discharge Air Temperature Control, Humidity Control, Water Temperature Control
Output
3 to 15
Width (In.)
5 in
Type
Single Input
Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-5800-1
Zoro #
G5064062
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
5 in
Height (In.)
5 in
Depth (In.)
5 in
Overall Length
4 9/16 in
Outlet Port Connection Size
1/4 in
Overall Depth
5 3/4 in
Inlet Port Connection Size
1/4 in
Overall Width
4 3/4 in

Details

Item
Pneumatic Receiver Controller
Application
Discharge Air Temperature Control, Humidity Control, Water Temperature Control
Output
3 to 15
Type
Single Input
Air Consumption
25 scim
Control Type
Proportional
Air Input Range (PSI)
18 to 22
Pressure (PSI)
0 to 30
Gauge
Yes
Air Consumption (SCFM)
45 scfm
Operating Temp. Range (F)
50 to 120
Mounting Style
Surface
Operating Temperature - Minimum
-20 Degrees F
Control Signal
Proportional
Number of Inputs
Single Input
Outlet Port Connection Type
Barbed Hose
Operating Humidity - Minimum
10 %
Outlet Port Connection Gender
Male
Adjustable Integral Time - Minimum
0.6 sec
Number of Inlet Ports
1
Control Action
Direct Acting/Reverse Acting
Adjustable Integral Time - Maximum
30 min
Operating Humidity - Maximum
90 %
Operating Temperature - Maximum
120 Degrees F
Signal Pressure - Maximum
9 psi
Inlet Port Connection Type
Barbed Hose
Cover Material
Plastic
Signal Pressure - Minimum
3 psi
Inlet Port Connection Gender
Male
Body Material
Plastic
Supply Pressure
20 psi

Description

Pneumatic Receiver Controller, Adjustable Integral Time - Maximum 30 min, Adjustable Integral Time - Minimum 0.6 sec, Air Consumption 25 scim, Application Discharge Air Temperature Control, Humidity Control, Water Temperature Control, Body Material Plastic, Control Action Direct Acting/Reverse Acting, Control Signal Proportional, Cover Material Plastic, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type Barbed Hose, Mounting Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.