Zoro Homepage

Pneumatic Low Limit Controller

  • Mfr # T-3610-1002

  • Zoro # G6672014


product price: $514.97
/ea
Free Shipping & Returns

Key Features

Width (In.)
6 in
Height (In.)
3 in
Depth (In.)
2 in
Type
1-Pipe, Well Mount, Rigid Bulb
Air Consumption (SCFM)
0.2 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-3610-1002
Zoro #
G6672014
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
6 in
Height (In.)
3 in
Depth (In.)
2 in
Capillary Length
18 in
Overall Height
5 5/16 in
Overall Width
1 3/4 in
Air Connection Outside Diameter
1/4 in
Overall Depth
2 1/8 in

Details

Item
Pneumatic Temperature Limit Control
Type
1-Pipe, Well Mount, Rigid Bulb
Air Consumption (SCFM)
0.2 scfm
Temperature Control Range
0 Degrees F to 270 Degrees F
Action
Direct
Fitting Connection
1/4 in Barbed
Air Flow Capacity
45 scim
Minimum Control Temperature
0 Degrees F
Compatible System Type
Duct Mounting, Unit Ventilators
Maximum Control Temperature
270 Degrees F
Thermostat Action
Direct

Description

Pneumatic Temperature Limit Control, Air Connections 1/4 Barb, Element Type Ridged Stem, Capillary Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.