Zoro Homepage
This item is Discontinued.
Johnson Controls Pneumatic Oil Filter, 1/2 In. NPT, 10 cfm A-4000-147

Pneumatic Oil Filter, 1/2 In. NPT, 10 cfm (Discontinued)

  • Mfr # A-4000-147
  • Zoro # G6182145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4000-147
Zoro #
G6182145
UPC #
785028081629
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Compact
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Inlet Size
1/2 in NPT

Description

Pneumatic Oil Filter, Filter Type Activated Carbon, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 10 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series A-4000, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Filter Efficiency 100 Percent, Filter Element Material Activated Charcoal, Filter Rating 0.025 micron, For Fluid Type Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.