Zoro Homepage

Pneumatic Remote Controller, 15 Ft. Cap

  • Mfr # T-8000-3

  • Zoro # G5064044


product price: $1,358.67
/ea
Free Shipping & Returns

Key Features

Type
Single Input
Height (In.)
8 in
Air Input Range (PSI)
18 to 22
Width (In.)
4 in
Includes
15 ft Capillary Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-8000-3
Zoro #
G5064044
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
8 in
Width (In.)
4 in
Depth (In.)
3 in
Capillary Length
15 ft
Air Connection Outside Diameter
1/4 in
Overall Width
4 3/4 in
Overall Depth
3 1/16 in
Overall Height
5 1/4 in

Details

Item
Pneumatic Temperature Limit Control
Type
Single Input
Air Input Range (PSI)
18 to 22
Includes
15 ft Capillary Bulb
Operating Temp. Range (F)
50 to 120
Air Consumption
45 SCIM
Gauge
Yes
Control Type
Proportional
Application
Heat or Cool
Pressure (PSI)
0 to 30
Output
3 to 15
Air Consumption (SCFM)
45 scfm
Sensor Type
Remote-Bulb Sensor
Maximum Air Pressure
20 psig
Pneumatic Thermostat Type
Remote-Bulb Sensor
Air Flow Capacity
45 scim
Action
Direct and Reverse
Fitting Connection
1/4 in Barbed
Temperature Settings
Single Temperature
Temperature Scale
Fahrenheit
Number of Dials
Single
Compatible System Type
T-8000 Remote Element Thermostat
Mounting Direction
Vertical
Temperature Control Range
0 Degrees F to 300 Degrees F
Temperature Differential
2.5 Degrees F to 50 Degrees F
Air Flow Output
High Volume
Maximum Control Temperature
300 Degrees F
Thermostat Action
Direct and Reverse
Minimum Control Temperature
0 Degrees F
Number of Pipes
2

Description

Pneumatic Temperature Limit Control, Capillary Length 15 ft, Air Consumption 45 SCIM, Includes 15 ft Capillary Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.