Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi

  • Mfr # T-5500-1052

  • Zoro # G6208544


product price: $335.59
/ea
Free Shipping & Returns

Key Features

Control Air Pressure
3 to 15 psi
Air Connections
1/8 in NPT
Height
1 27/32 in
Temp. Control Range
0 Degrees to 100 Degrees F
Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-5500-1052
Zoro #
G6208544
UPC #
-
Country of Origin
United States

Dimensions

Height
1 27/32 in
Diameter
3 1/2 in
Overall Diameter
3 1/2 in

Details

Item
Pneumatic Temperature Indicator
Control Air Pressure
3 to 15 psi
Air Connections
1/8 in NPT
Temp. Control Range
0 Degrees to 100 Degrees F
Accuracy
+/-1/2% of Full Range
Ambient Temp. Range
-20 Degrees to 150 Degrees F
Minimum Operating Pressure
3 psi
Minimum Control Temperature
0 Degrees F
Maximum Operating Pressure
15 psi
Product Type
Pneumatic Temperature Indicator
Minimum Ambient Temperature
-20 Degrees F
Maximum Control Temperature
100 Degrees F
Air Connection Type
1/8 in NPT
Indicator Accuracy
+/-1/2% of Full Range
Maximum Ambient Temperature
150 Degrees F

Description

Pneumatic Temperature Indicator, Air Connection Type 1/8 in NPT, Indicator Accuracy +/-1/2 Percent of Full Range, Maximum Ambient Temperature 150 Degrees F, Maximum Control Temperature 100 Degrees F, Maximum Operating Pressure 15 psi, Minimum Ambient Temperature -20 Degrees F, Minimum Control Temperature 0 Degrees F, Minimum Operating Pressure 3 psi, Overall Diameter 3 1/2 in, Product Type Pneumatic Temperature Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.