Zoro Homepage

Pneumatic Temperature Transmitter, Duct, Flange, Wall, Well, 3 to 15 psi

  • Mfr # T-5210-1114

  • Zoro # G7016965


product price: $502.96
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting
Control Air Pressure
3 to 15 psi
Air Connections
1/8 in NPT Barbed Fitting for 5/32 in or 1/4 in OD Polytubing
Height
5 3/16 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-5210-1114
Zoro #
G7016965
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 3/16 in
Width
3 in
Depth
2 1/8 in
Capillary Length
4 ft
Sensing Bulb Length
7 7/16 in
Sensing Bulb Dia.
1/4 in
Overall Height
5 3/16 in
Overall Width
2 1/8 in
Overall Length
3 in
Sensing Bulb Diameter
1/4 in
Air Connection Size
1/8 in

Description

Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Connection Size 1/8 in, Air Connection Type Barb, Air Consumption 45 scim, Air Control Pressure - Maximum 15 psi, Air Control Pressure - Minimum 3 psi, Capillary Length 4 ft, Control Temperature - Maximum 100 Degrees F, Control Temperature - Minimum 0 Degrees F, Element Type Remote Bulb, Includes Copper Capillary, Mounting Brackets, Mounting Style Duct, Flange, Wall, Well, Operating Pressure - Maximum 25 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.