Zoro Homepage

Pneumatic Temperature Transmitter, Duct, Flange, Wall, Well, 3 to 15 psi

  • Mfr # T-5210-1004

  • Zoro # G5063965


product price: $478.92
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting
Control Air Pressure
3 to 15 psi
Air Connections
1/8 in NPT Barbed Fitting for 5/32 in or 1/4 in OD Polytubing
Height
5 3/16 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-5210-1004
Zoro #
G5063965
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 3/16 in
Width
3 in
Depth
2 1/8 in
Capillary Length
5 1/2 in
Sensing Bulb Dia.
1/4 in
Sensing Bulb Length
7 7/16 in
Overall Width
2 1/8 in
Overall Height
5 3/16 in
Overall Length
3 in
Air Connection Size
1/8 in
Sensing Bulb Diameter
1/4 in

Details

Item
Pneumatic Temperature Transmitter
Action Type - Pneumatic Thermostats
Direct Acting
Control Air Pressure
3 to 15 psi
Air Connections
1/8 in NPT Barbed Fitting for 5/32 in or 1/4 in OD Polytubing
Temp. Control Range
40 Degrees to 240 Degrees F
Element Type
Remote Bulb
Air Consumption
45 scim
Output Pressure Range
3 to 15 psi
Max. Ambient Temp.
310 Degrees F
Max. Air Pressure
25 psi
Reverse Acting / Direct Acting
Direct Acting
Includes
Copper Capillary, Mounting Brackets
Mounting Style
Duct, Flange, Wall, Well
Action Type
Direct Acting
Product Type
Pneumatic Temperature Transmitter
Operating Pressure - Maximum
25 psi
Control Temperature - Maximum
240 Degrees F
Air Control Pressure - Minimum
3 psi
Control Temperature - Minimum
40 Degrees F
Air Control Pressure - Maximum
15 psi
Air Connection Type
Barb
Operating Pressure - Minimum
20 psi
Operating Temperature - Maximum
240 Degrees F
Operating Temperature - Minimum
40 Degrees F

Description

Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Connection Size 1/8 in, Air Connection Type Barb, Air Consumption 45 scim, Air Control Pressure - Maximum 15 psi, Air Control Pressure - Minimum 3 psi, Capillary Length 5 1/2 in, Control Temperature - Maximum 240 Degrees F, Control Temperature - Minimum 40 Degrees F, Element Type Remote Bulb, Includes Copper Capillary, Mounting Brackets, Mounting Style Duct, Flange, Wall, Well, Operating Pressure - Maximum 25 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.