Zoro Homepage

Pneumatic Thermostat Cover, Beige

  • Mfr # T-4000-2145

  • Zoro # G5061192


product price: $34.49
/ea

Key Features

Mounting Style
Vertical, No Thermometer, Single Window
Color
Beige
Size
2 in L x 3 in H x 2 in D
For Use With
Pneumatic Thermostats
Includes
Cover with Setpoint Window and Logo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4000-2145
Zoro #
G5061192
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2 in L x 3 in H x 2 in D
Overall Width
2 in
Overall Height
3 in
Overall Depth
2 in

Details

Item
Thermostat Cover
Mounting Style
Vertical, No Thermometer, Single Window
Color
Beige
For Use With
Pneumatic Thermostats
Includes
Cover with Setpoint Window and Logo
Features
Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Color/Material
Beige, Plastic
Mounting Direction
Vertical
Material
Plastic
Shape
Rectangle
Compatible Brand and Series
Johnson Controls T-4000
Accessory Type
Thermostat Cover

Description

Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Includes Cover with Setpoint Window and Logo, Material Plastic, Mounting Direction Vertical, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Overall Depth 2 in, Overall Height 3 in, Overall Width 2 in, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.