Zoro Homepage

Pneumatic Thermostat Cover, Vertical, No Thermometer, Single Window

  • Mfr # T-4000-3145

  • Zoro # G6091197


product price: $34.48
/ea

Key Features

Color
White
Mounting Style
Vertical, No Thermometer, Single Window
For Use With
Pneumatic Thermostats
Size
2 in L x 3 in H x 2 in D
Features
Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4000-3145
Zoro #
G6091197
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2 in L x 3 in H x 2 in D
Overall Depth
2 in
Overall Height
3 in
Overall Width
2 in

Details

Item
Thermostat Cover
Color
White
Mounting Style
Vertical, No Thermometer, Single Window
For Use With
Pneumatic Thermostats
Features
Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Includes
Cover with Setpoint Window and Logo
Compatible Brand and Series
Johnson Controls T-4000
Color/Material
White, Plastic
Shape
Rectangle
Material
Plastic
Mounting Direction
Vertical
Accessory Type
Thermostat Cover

Description

Thermostat Cover, Color White, Compatible Brand and Series Johnson Controls T-4000, Includes Cover with Setpoint Window and Logo, Material Plastic, Mounting Direction Vertical, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Overall Depth 2 in, Overall Height 3 in, Overall Width 2 in, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.