Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, No Thermometer, No Windows
Mfr # T-4000-3139
Zoro # G5061174
product price: $32.69
/eaKey Features
Mounting Style
Horizontal, No Thermometer, No Windows
Color
White
Size
2 in L x 3 in H x 2 in D
For Use With
Pneumatic Thermostats
Includes
Cover with Logo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-4000-3139
Zoro #
G5061174
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2 in L x 3 in H x 2 in D
Overall Depth
2 in
Overall Height
3 in
Overall Width
2 in
Details
Item
Thermostat Cover
Mounting Style
Horizontal, No Thermometer, No Windows
Color
White
For Use With
Pneumatic Thermostats
Includes
Cover with Logo
Features
Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Mounting Direction
Horizontal
Color/Material
White, Plastic
Compatible Brand and Series
Johnson Controls T-4000
Material
Plastic
Accessory Type
Thermostat Cover
Shape
Rectangle
Description
Thermostat Cover, Color White, Compatible Brand and Series Johnson Controls T-4000, Includes Cover with Logo, Material Plastic, Mounting Direction Horizontal, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Overall Depth 2 in, Overall Height 3 in, Overall Width 2 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.