Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, Thermometer, Single Window

  • Mfr # T-4000-3142

  • Zoro # G5082332


product price: $44.99
/ea

Key Features

Mounting Style
Horizontal, Thermometer, Single Window
Color
White
Size
2 in L x 3 in H x 2 in D
For Use With
Pneumatic Thermostats
Includes
Cover with Thermometer, Setpoint Window, and Logo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4000-3142
Zoro #
G5082332
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2 in L x 3 in H x 2 in D
Overall Width
2 in
Overall Height
3 in
Overall Depth
2 in

Details

Item
Thermostat Cover
Mounting Style
Horizontal, Thermometer, Single Window
Color
White
For Use With
Pneumatic Thermostats
Includes
Cover with Thermometer, Setpoint Window, and Logo
Features
Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Color/Material
White, Plastic
Accessory Type
Thermostat Cover
Compatible Brand and Series
Johnson Controls T-4000
Shape
Rectangle
Mounting Direction
Horizontal
Material
Plastic

Description

Thermostat Cover, Color White, Compatible Brand and Series Johnson Controls T-4000, Includes Cover with Thermometer, Setpoint Window, and Logo, Material Plastic, Mounting Direction Horizontal, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Overall Depth 2 in, Overall Height 3 in, Overall Width 2 in, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.