Shop JOHNSON CONTROLS

Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe, Horizontal, 5/32 in Barb

  • Mfr # T-4054-2

  • Zoro # G6071231


product price: 
$
330.29
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Reverse Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Dual Temperature
Control Air Pressure
3 to 15 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-4054-2
Zoro #
G6071231
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 3/32 in
Width
3 1/8 in
Depth
1 3/4 in
Overall Width
3 1/8 in
Overall Height
2 1/8 in
Air Connection Outside Diameter
1/8 in
Overall Depth
1 3/4 in

Details

Item
Pneumatic Thermostat
Action Type - Pneumatic Thermostats
Reverse Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Dual Temperature
Control Air Pressure
3 to 15 psi
Air Connections
5/32 in Barb
Temp. Control Range
55 Degrees to 85 Degrees F
Reverse Acting / Direct Acting
Reverse Acting
Single Temp. / Dual Temp.
Dual Temperature
1 Pipe / 2 Pipe
2 Pipe
Deadband
8 psig
Mounting Style
Horizontal
Max. Ambient Temp.
135 Degrees F
Max. Air Pressure
25 psi
Air Consumption
38 scim
Includes
Bracket and Cover
Throttling Range
1 to 5 psi
Heating / Cooling
Heating and Cooling
Element Type
Bi-Metal
Sensor Type
Bi-Metallic Spring
Application
Heat and Cool
Control Type
Exposed Dial
Type
Reverse Acting
Action Type
Reverse Acting
Thermostat Action
Reverse
Maximum Control Temperature
85 Degrees F
Mounting Direction/Includes Cover
Horizontal, No
Temperature Sensitivity
1 to 3 psig/ Degrees F
Control Air Pressure Settings
13 psig (Day)/ 25 psig (Night)
Action
Direct
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Energy Conservation
Yes
Number of Dials
Dual
Number of Pipes
2
Maximum Air Pressure
25 psig
Temperature Settings
Dual Temperature
Mounting Direction
Horizontal
Air Flow Capacity
400 scim
Temperature Scale
Fahrenheit
Pneumatic Thermostat Type/Indexing Switch
Energy Management
Air Flow Output
High Volume
Manual Indexing Switch
No
Minimum Control Temperature
55 Degrees F
Pneumatic Thermostat Type
Energy Management
Temperature Control Range
55 Degrees to 85 Degrees F
Differential Type
Adjustable
Temperature Control Range/Deadband
55 Degrees to 85 Degrees F, 8 psi
Fitting Connection
Barbed 5/32 in

Description

Pneumatic Thermostat, Reverse Acting, 2 Pipe, Heating and Cooling, Dual Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Deadband 8 psig, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Horizontal, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 38 scim, Throttling Range 1 to 5 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.