Shop JOHNSON CONTROLS

Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe, Vertical, 5/32 in Barb

  • Mfr # T-4506-202

  • Zoro # G7233773


product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Dual Temperature
Control Air Pressure
3 to 15 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-4506-202
Zoro #
G7233773
UPC #
-
Country of Origin
Mexico
Item
Pneumatic Thermostat
Action Type - Pneumatic Thermostats
Direct Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Dual Temperature
Control Air Pressure
3 to 15 psi
Air Connections
5/32 in Barb
Temp. Control Range
55 Degrees to 85 Degrees F
Air Consumption
20 scim
Max. Ambient Temp.
135 Degrees F
Reverse Acting / Direct Acting
Direct Acting
1 Pipe / 2 Pipe
2 Pipe
Heating / Cooling
Heating and Cooling
Max. Air Pressure
25 psi
Single Temp. / Dual Temp.
Dual Temperature
Mounting Style
Vertical
Throttling Range
1 to 5 psi
Control Type
Exposed Dial
Type
Direct Acting
Sensor Type
Bi-Metallic Spring
Application
Heat or Cool
Action Type
Direct Acting
Mounting Direction/Includes Cover
Vertical, No
Minimum Control Temperature
55 Degrees F
Temperature Settings
Dual Temperature
Maximum Air Pressure
25 psig
Number of Dials
Dual
Temperature Scale
Celsius/Fahrenheit
Control Air Pressure Settings
13 psig (Day)/ 25 psig (Night)
Air Flow Capacity
400 scim
Number of Pipes
2
Manual Indexing Switch
Yes
Pneumatic Thermostat Type/Indexing Switch
Day/Night, With Manual Indexing Switch
Differential Type
Adjustable
Action
Direct
Fitting Connection
Barbed 5/32 in
Temperature Sensitivity
0.75 to 4.0 psig/ Degrees F, 2.5 psig/ Degrees F
Thermostat Action
Direct - 15 psig (Day), Direct - 20 psig (Night)
Air Flow Output
High Volume
Maximum Control Temperature
85 Degrees F
Pneumatic Thermostat Type
Day/Night
Temperature Control Range
55 Degrees to 85 Degrees F (Day/Night)
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Mounting Direction
Vertical

Description

Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Dual Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Vertical, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 1 to 5 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.