Zoro Homepage

Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe, Horizontal, 5/32 in Barb

  • Mfr # T-4002-9008

  • Zoro # G5061411


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Control Air Pressure
3 to 15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4002-9008
Zoro #
G5061411
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 3/32 in
Width
3 1/8 in
Depth
1 3/4 in
Overall Width
3 1/8 in
Overall Height
2 1/8 in
Air Connection Outside Diameter
1/8 in
Overall Depth
1 3/4 in

Details

Item
Pneumatic Thermostat
Action Type - Pneumatic Thermostats
Direct Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Control Air Pressure
3 to 15 psi
Air Connections
5/32 in Barb
Temp. Control Range
15 Degrees to 30 Degrees C
Air Consumption
20 scim
Reverse Acting / Direct Acting
Direct Acting
Max. Ambient Temp.
135 Degrees F
1 Pipe / 2 Pipe
2 Pipe
Max. Air Pressure
25 psi
Heating / Cooling
Heating and Cooling
Mounting Style
Horizontal
Throttling Range
1 to 5 psi
Single Temp. / Dual Temp.
Single Temperature
Element Type
Bi-metal
Sensor Type
Bi-Metallic Spring
Application
Heat or Cool
Control Type
Exposed Dial
Type
Direct Acting
Action Type
Direct Acting
Fitting Connection
Barbed 5/32 in
Temperature Control Range
15 Degrees to 30 Degrees C
Manual Indexing Switch
No
Thermostat Action
Direct
Maximum Air Pressure
25 psig
Control Air Pressure Settings
0.75 psig (Day)/ 4 psig (Night)
Number of Pipes
2
Temperature Scale
Celsius/Fahrenheit
Minimum Control Temperature
13 Degrees C
Mounting Direction/Includes Cover
Horizontal, No
Differential Type
Adjustable
Maximum Control Temperature
30 Degrees C
Action
Direct
Temperature Sensitivity
0.75 to 4 psi/ Degrees F
Temperature Settings
Single Temperature
Number of Dials
Single
Mounting Direction
Horizontal
Air Flow Capacity
400 scim
Compatible System Type
Pneumatic Valves and Damper Actuators
Air Flow Output
High Volume
Number of Pipes/Air Flow Output
2 Pipes, High Volume

Description

Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Horizontal, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 15 Degrees to 30 Degrees C, Air Consumption 20 scim, Throttling Range 1 to 5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.