Shop JOHNSON CONTROLS

Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe, Vertical, 5/32 in Barb

  • Mfr # T-4002-204

  • Zoro # G5063283


product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Reverse Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Control Air Pressure
3 to 15 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-4002-204
Zoro #
G5063283
UPC #
078502836694
Country of Origin
Mexico

Dimensions

Height
2 3/32 in
Width
3 1/8 in
Depth
1 3/4 in
Overall Height
2 1/8 in
Overall Width
3 1/8 in
Overall Depth
1 3/4 in
Air Connection Outside Diameter
1/8 in

Details

Item
Pneumatic Thermostat
Action Type - Pneumatic Thermostats
Reverse Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Control Air Pressure
3 to 15 psi
Air Connections
5/32 in Barb
Temp. Control Range
55 Degrees to 85 Degrees F
Max. Ambient Temp.
135 Degrees F
Max. Air Pressure
25 psi
Mounting Style
Vertical
Single Temp. / Dual Temp.
Single Temperature
Reverse Acting / Direct Acting
Reverse Acting
Heating / Cooling
Heating and Cooling
1 Pipe / 2 Pipe
2 Pipe
Throttling Range
1 to 5 psi
Element Type
Bi-Metal
Air Consumption
20 scim
Application
Heat or Cool
Control Type
Exposed Dial
Type
Reverse Acting
Sensor Type
Bi-Metallic Spring
Action Type
Reverse Acting
Temperature Sensitivity
0.75 to 4 psi/ Degrees F
Action
Reverse
Number of Pipes
2
Temperature Settings
Single Temperature
Temperature Scale
Celsius/Fahrenheit
Mounting Direction/Includes Cover
Vertical, No
Maximum Control Temperature
85 Degrees F
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Fitting Connection
Barbed 5/32 in
Temperature Control Range
55 Degrees to 85 Degrees F
Manual Indexing Switch
No
Minimum Control Temperature
55 Degrees F
Compatible System Type
Pneumatic Valves and Damper Actuators
Mounting Direction
Vertical
Number of Dials
Single
Maximum Air Pressure
25 psig
Differential Type
Adjustable
Control Air Pressure Settings
13 psig (Day)/ 25 psig (Night)
Air Flow Output
High Volume
Thermostat Action
Reverse
Air Flow Capacity
400 scim

Description

Pneumatic Thermostat, Reverse Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Vertical, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 1 to 5 psi

Ratings & reviews