Zoro Homepage

Pneumatic Valve Actuator, 3 to 13 Spring

  • Mfr # V-3000-1

  • Zoro # G5084055


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Stroke
5/16 in
Application
Control of Hot/Chilled Water
Max. Air Pressure
30 psi
For Use With
V3000 Flare Valve
Nominal Spring Range
3 to 13 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-3000-1
Zoro #
G5084055
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 1/4 in
Width
4 13/32 in
Length
4 13/32 in
Overall Length
4 13/32 in
Overall Width
5 1/4 in
Compatible Valve Size
1/2 in, 3/4 in, 1 1/2 in
Air Connection Size
1/8 in
Overall Depth
4 1/4 in

Details

Stroke
5/16 in
Application
Control of Hot/Chilled Water
Item
Pneumatic Valve Actuator
Max. Air Pressure
30 psi
For Use With
V3000 Flare Valve
Nominal Spring Range
3 to 13 psi
Operating PSI Range
0-30
Housing Material
Die Cast Aluminum
Spring Range Minimum
3 psi
Operating Temperature - Minimum
-20 Degrees F
Stem Material
Stainless Steel
Spring Range Maximum
13 psi
Includes Mounting Kit
Valve Mounting Kit Included
Return Action
Spring Return
Includes Positioner
Positioner Not Included
Manufacturer Series
V-3000
Air Connection Type
Barbed Hose
Diaphragm Material
Synthetic Rubber
Specific Valve Action
Spring Return Up
Control Pressure - Maximum
30 psi
Effective Diaphragm Area
Not Available
Operating Temperature - Maximum
150 Degrees F

Description

Pneumatic Valve Actuator, Air Connection Size 1/8 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size 1/2 in, 3/4 in, 1 1/2 in, Control Pressure - Maximum 30 psi, Diaphragm Material Synthetic Rubber, Effective Diaphragm Area Not Available, Housing Material Die Cast Aluminum, Includes Mounting Kit Valve Mounting Kit Included, Includes Positioner Positioner Not Included, Manufacturer Series V-3000, Operating Temperature - Maximum 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.