Pneumatic Valve Actuator, 3 to 7 Spring (Discontinued)
- Mfr # MP822C001
- Zoro # G8987587
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP822C001
Zoro #
G8987587
UPC #
-
Country of Origin
Mexico
Dimensions
Height
11 in
Length
9 7/32 in
Width
9 7/32 in
Overall Width
9 7/32 in
Overall Length
10 21/32 in
Air Connection Size
1/4 in
Compatible Valve Size
1 1/2 in, 2 in
Overall Depth
11 in
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size 1 1/2 in, 2 in, Compatible Valve Stem Not Applicable, Compatible Valve Type Globe, Control Pressure - Maximum 25 psi, Diaphragm Material EPDM, Effective Diaphragm Area 25 sq in, Housing Material Carbon Steel, Includes Insert Insert Not Included, Includes Mounting Kit Valve Mounting Kit Not Included, Includes Positioner Positioner Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.