Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Valve Actuator, 3 to 7 Spring

  • Mfr # MP823C001E

  • Zoro # G6915702


product price: $596.12
/ea
Free Shipping & Returns

Key Features

Stroke
3/4 in
Application
Control of Hot/Chilled Water
Includes
Linkage
Width
9 7/32 in
Nominal Spring Range
3 to 7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP823C001E
Zoro #
G6915702
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9 7/32 in
Length
9 7/32 in
Height
11 in
Overall Length
10 21/32 in
Overall Width
9 7/32 in
Compatible Valve Size
2 1/2 in, 3 in
Air Connection Size
1/4 in
Overall Depth
11 in

Details

Stroke
3/4 in
Application
Control of Hot/Chilled Water
Includes
Linkage
Item
Pneumatic Valve Actuator
Nominal Spring Range
3 to 7 psi
For Use With
Mfr. No. VG7000 and VG2000 Globe Valves
Operating PSI Range
0 to 25
Max. Air Pressure
25 psi
Diaphragm Material
EPDM
Spring Material
Chrome-Silicon Steel
Includes Mounting Kit
Valve Mounting Kit Included
Valve Action
Normally Open
Effective Diaphragm Area
25 sq in
Mounting Style
Mounting Block
Spring Range Maximum
7 psi
Manufacturer Series
MP8000
Spring Range Minimum
3 psi
Operating Temperature - Maximum
150 Degrees F
Compatible Valve Stem
L
Yoke Material
Steel
Includes Insert
Insert Not Included
Air Connection Type
Barbed Hose
Return Action
Spring Return
Compatible Valve Type
Globe
Includes Positioner
Positioner Not Included
Housing Material
Carbon Steel
Specific Valve Action
Spring Return Up
Stem Material
Stainless Steel
Control Pressure - Maximum
25 psi
Operating Temperature - Minimum
-20 Degrees F

Description

Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size 2 1/2 in, 3 in, Compatible Valve Stem L, Compatible Valve Type Globe, Control Pressure - Maximum 25 psi, Diaphragm Material EPDM, Effective Diaphragm Area 25 sq in, Housing Material Carbon Steel, Includes Insert Insert Not Included, Includes Mounting Kit Valve Mounting Kit Included, Includes Positioner Positioner Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.