Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Valve Actuator, 4 to 8 Spring

  • Mfr # MP823D001

  • Zoro # G6776707


product price: $551.34
/ea
Free Shipping & Returns

Key Features

Stroke
3/4 in
Application
Control of Hot/Chilled Water
Height
11 in
Width
9 7/32 in
Length
9 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP823D001
Zoro #
G6776707
UPC #
-
Country of Origin
Mexico

Dimensions

Height
11 in
Width
9 7/32 in
Length
9 7/32 in
Overall Length
10 21/32 in
Overall Width
9 7/32 in
Air Connection Size
1/4 in
Overall Depth
11 in

Details

Stroke
3/4 in
Application
Control of Hot/Chilled Water
Item
Pneumatic Valve Actuator
Nominal Spring Range
4 to 8 psi
Operating PSI Range
0 to 25
For Use With
Mfr. No. VG7000 and VG2000 Globe Valves
Max. Air Pressure
25 psi
Manufacturer Series
MP8000
Return Action
Spring Return
Includes Positioner
Positioner Not Included
Yoke Material
Steel
Air Connection Type
Barbed Hose
Control Pressure - Maximum
25 psi
Spring Range Maximum
8 psi
Mounting Style
Mounting Block
Operating Temperature - Minimum
-20 Degrees F
Effective Diaphragm Area
25 sq in
Specific Valve Action
Spring Return Up
Spring Material
Chrome-Silicon Steel
Valve Action
Normally Open
Stem Material
Stainless Steel
Compatible Valve Type
Globe
Includes Mounting Kit
Valve Mounting Kit Not Included
Diaphragm Material
EPDM
Operating Temperature - Maximum
150 Degrees F
Includes Insert
Insert Not Included
Spring Range Minimum
4 psi
Housing Material
Carbon Steel

Description

Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size Not Applicable, Compatible Valve Stem Not Applicable, Compatible Valve Type Globe, Control Pressure - Maximum 25 psi, Diaphragm Material EPDM, Effective Diaphragm Area 25 sq in, Housing Material Carbon Steel, Includes Insert Insert Not Included, Includes Mounting Kit Valve Mounting Kit Not Included, Includes Positioner Positioner Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.