Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Valve Actuator, 9 to 13 Spring

  • Mfr # MP843E001F

  • Zoro # G6858941


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Stroke
3/4 in
Application
Control of Hot/Chilled Water
Includes
Linkage
Length
11 13/16 in
Width
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP843E001F
Zoro #
G6858941
UPC #
-
Country of Origin
Mexico

Dimensions

Length
11 13/16 in
Width
11 13/16 in
Overall Width
11 13/16 in
Overall Length
14 1/4 in
Compatible Valve Size
2 1/2 in, 3 in, 4 in
Air Connection Size
1/4 in

Details

Stroke
3/4 in
Application
Control of Hot/Chilled Water
Includes
Linkage
Item
Pneumatic Valve Actuator
Nominal Spring Range
9 to 13 psi
Max. Air Pressure
25 psi
For Use With
Mfr. No. VG7000 and VG2000 Globe Valves
Operating PSI Range
0 to 25
Operating Temperature - Minimum
-20 Degrees F
Diaphragm Material
EPDM
Spring Range Minimum
9 psi
Spring Range Maximum
13 psi
Operating Temperature - Maximum
150 Degrees F
Spring Material
Chrome-Silicon Steel
Mounting Style
Mounting Block
Manufacturer Series
MP8000
Effective Diaphragm Area
50 sq in
Specific Valve Action
Spring Return Up
Housing Material
Carbon Steel
Air Connection Type
Barbed Hose
Includes Positioner
Positioner Not Included
Yoke Material
Steel
Stem Material
Stainless Steel
Includes Insert
Insert Not Included
Compatible Valve Type
Globe
Control Pressure - Maximum
25 psi
Includes Mounting Kit
Valve Mounting Kit Included
Compatible Valve Stem
M
Return Action
Spring Return
Valve Action
Normally Open

Description

Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size 2 1/2 in, 3 in, 4 in, Compatible Valve Stem M, Compatible Valve Type Globe, Control Pressure - Maximum 25 psi, Diaphragm Material EPDM, Effective Diaphragm Area 50 sq in, Housing Material Carbon Steel, Includes Insert Insert Not Included, Includes Mounting Kit Valve Mounting Kit Included, Includes Positioner Positioner Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.