Zoro Homepage

Pneumatic Valve Actuator Tor Positioner, 1/4 Barb

  • Mfr # V-9502-95

  • Zoro # G7555231


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Air Connections
1/4 Barb
Depth (In.)
3 1/4 in
Construction
Die Cast Aluminum
Width (In.)
2 23/32 in
Max. Safe Air PSI
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-9502-95
Zoro #
G7555231
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
3 1/4 in
Width (In.)
2 23/32 in
Height (In.)
3 7/8 in
Overall Depth
3 1/4 in
Overall Length
3 1/4 in
Pilot Port Connection Size
1/8 in
Output Port Connection Size
1/8 in
Overall Height
3 7/8 in
Overall Width
2 3/4 in
Main Port Connection Size
1/8 in

Details

Item
Pneumatic Actuator Positioner
Air Connections
1/4 Barb
Construction
Die Cast Aluminum
Max. Safe Air PSI
25 psi
Ambient Temp. Range (F)
150
Control Range
3 to 13 psi
Pressure Range
0 to 20 psi
Application
Pneumatic Valve Actuators
Includes
Interconnecting Linkage, Mounting Hardware
Air Consumption
5 scim
Product Type
Damper Actuator Positioner
Maximum Starting Point
12 psi
For Actuator
Pneumatic Valve
Output Capacity
1,600 scim
Cover Material
Plastic
Minimum Starting Point
2 psi
Adjustment Method
Screwdriver
Maximum Operating Span
13 psi
Compatible Manufacturer Model Number
MP8000, VG2000, VG7000
Compatible Product Type
Pneumatic Actuators
Minimum Operating Temperature
-20 Degrees F
Body Material
Die Cast Aluminum
Pilot Port Connection Type
NPT
Diaphragm Material
Rubber
Minimum Operating Span
3 psi
Maximum Operating Temperature
150 Degrees F
Output Port Connection Type
NPT
Supply Pressure
20 psi
Main Port Connection Type
NPT

Description

Pneumatic Actuator Positioner, Adjustment Method Screwdriver, Air Consumption 5 scim, Application Pneumatic Valve Actuators, Body Material Die Cast Aluminum, Compatible Manufacturer Model Number MP8000, VG2000, VG7000, Compatible Product Type Pneumatic Actuators, Cover Material Plastic, Diaphragm Material Rubber, For Actuator Pneumatic Valve, Includes Interconnecting Linkage, Mounting Hardware, Main Port Connection Size 1/8 in, Main Port Connection Type NPT, Maximum Operating Span 13 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.