Zoro Homepage

Power Module, Gray

  • Mfr # C450YNN-1C

  • Zoro # G4294421


product price: $72.29
/ea

Key Features

Color
Gray
Height
5"
Voltage
110/120V AC; 220/240V AC
Depth (In.)
3 in
Input Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C450YNN-1C
Zoro #
G4294421
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5"
Depth (In.)
3 in
Height (In.)
5 in
Width (In.)
3 in
Overall Height
5 in
Width
3"
Overall Length
2 3/8 in
Overall Depth
2 3/8 in
Depth
3"
Overall Width
2 3/8 in

Details

Item
Power Module
Color
Gray
Voltage
110/120V AC; 220/240V AC
Input Voltage
24V AC
For Use With
C450RCN-1C
Nominal Sensor Ohms @ 75F
0
Operating Temp. Range (F)
-40 to 150
Standards
CE, cULus Listed, FCC CFR47
Compatible Brand and Series
PENN Controls 450 Series
Accessory Type
Power Module
Features
E Lockable Front-Panel Touchpad, LCD, LED Output Status
Compatible Manufacturer Model Number
C450CEN-1C, C450CRN-1C, C450RCN-3C
Voltage Range
120 to 240 VAC
Enclosure Type
NEMA 1
Full Load Amps @ 120VAC
15A
Differential
1 Degrees to 30 Degrees F
Product Type
Power Module
Weight
0.86 lb
Compatible with Manufacturer Model Number
C450CEN-1C, C450CRN-1C, C450RCN-3C
Application
Humidity Sensing and Control, Pressure Sensing and Control, Temperature Sensing and Control
Compatible with Series
450
Number of Stages
1
Compatible Manufacturer Part Number
C450CEN-1C, C450CRN-1C, C450RCN-3C
For Use With Mfr. Model Number
C450CEN-1C, C450CRN-1C, C450RCN-3C
Compatible with Manufacturer Model No.
C450CEN-1C, C450CRN-1C, C450RCN-3C
Compatible with Mfr. Model No.
C450CEN-1C, C450CRN-1C, C450RCN-3C
For Use with Mfr Model Number
C450CEN-1C, C450CRN-1C, C450RCN-3C
Compatible Pump Manufacturer Part Number
C450CEN-1C, C450CRN-1C, C450RCN-3C
Compatible Mfr. Model Number
C450CEN-1C, C450CRN-1C, C450RCN-3C

Description

Power Module, Input Voltage 24V AC, Overall Height 5 in, Overall Width 2 3/8 in, Compatible with Series 450, Compatible Grainger Part Number 12Y966, 30KA32, 30KA33, Compatible Manufacturer Model Number C450CEN-1C, C450CRN-1C, C450RCN-3C, Standards CE, cULus Listed, FCC CFR47, Product Type Power Module, Application Humidity Sensing and Control, Pressure Sensing and Control, Temperature Sensing and Control, Overall Length 2 3/8 in, Weight 0.86 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.