Zoro Homepage

Press 120Secm/R 8/70N.Lube Oil Cutout

  • Mfr # P128AA-17

  • Zoro # G3215191


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Application
Refrigeration, Lube Oil Control
Maximum Operating Temperature
150 Degrees F
Pressure Setpoint Type
Adjustable
Input Voltage
120V AC, 240V AC
Mounting Orientation
Any Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P128AA-17
Zoro #
G3215191
UPC #
00013263581186
Country of Origin
Mexico

Details

Item
Press 120Secm/R 8/70N.Lube Oil Cutout
Application
Refrigeration, Lube Oil Control
Maximum Operating Temperature
150 Degrees F
Pressure Setpoint Type
Adjustable
Input Voltage
120V AC, 240V AC
Mounting Orientation
Any Position
Product Type
Oil Pressure Control
Maximum Differential Pressure Setting
18 psi
Pressure Type
Differential
Minimum Differential Pressure Setting
12 psi

Description

Press 120Secm/R 8/70N.Lube Oil Cutout, Application Refrigeration, Lube Oil Control, Input Voltage 120V AC, 240V AC, Maximum Differential Pressure Setting 18 psi, Maximum Operating Temperature 150 Degrees F, Minimum Differential Pressure Setting 12 psi, Mounting Orientation Any Position, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Oil Pressure Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.