Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Press 45Sec M/R, 6.5Set, Luboil Cutout

  • Mfr # P145NCA-82

  • Zoro # G3215228


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial HVAC, Industrial HVAC, Lube Oil Control, Air Compressor Control
Sample Line Connection Size
1/4 in
Overall Width
3 1/4 in
Overall Height
5 11/16 in
Input Voltage
120V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P145NCA-82
Zoro #
G3215228
UPC #
-
Country of Origin
Mexico

Dimensions

Sample Line Connection Size
1/4 in
Overall Width
3 1/4 in
Overall Height
5 11/16 in
Overall Depth
2 9/16 in

Details

Item
Press 45Sec M/R,6.5Set,Luboil Cutout
Application
Commercial HVAC, Industrial HVAC, Lube Oil Control, Air Compressor Control
Input Voltage
120V AC, 240V AC
Sample Line Connector Type
Flare
Reset Type
Manual Reset
Product Type
Oil Pressure Control

Description

Press 45Sec M/R,6.5Set,Luboil Cutout, Application Commercial HVAC, Industrial HVAC, Lube Oil Control, Air Compressor Control, Input Voltage 120V AC, 240V AC, Overall Depth 2 9/16 in, Overall Height 5 11/16 in, Overall Width 3 1/4 in, Product Type Oil Pressure Control, Reset Type Manual Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.