Press 45Secm/R 6.5Set, W/Alrm Circuit
Mfr # P145NCB-82
Zoro # G3215270
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial HVAC, Industrial HVAC, Lube Oil Control, Air Compressor Control
Sample Line Connection Size
1/4 in
Overall Depth
2 9/16 in
Sample Line Connector Type
Flare
Product Type
Oil Pressure Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P145NCB-82
Zoro #
G3215270
UPC #
-
Country of Origin
Mexico
Dimensions
Sample Line Connection Size
1/4 in
Overall Depth
2 9/16 in
Overall Height
5 11/16 in
Overall Width
3 1/4 in
Details
Item
Press 45Secm/R 6.5Set,W/Alrm Circuit
Application
Commercial HVAC, Industrial HVAC, Lube Oil Control, Air Compressor Control
Sample Line Connector Type
Flare
Product Type
Oil Pressure Control
Input Voltage
120V AC, 240V AC
Reset Type
Manual Reset
Description
Press 45Secm/R 6.5Set,W/Alrm Circuit, Application Commercial HVAC, Industrial HVAC, Lube Oil Control, Air Compressor Control, Input Voltage 120V AC, 240V AC, Overall Depth 2 9/16 in, Overall Height 5 11/16 in, Overall Width 3 1/4 in, Product Type Oil Pressure Control, Reset Type Manual Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.