Zoro Homepage
This item is Discontinued.
No Product Image Available

Press Act Motor Speed Control, 135/165 (Discontinued)

  • Mfr # P66AAB-4C
  • Zoro # G7736745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P66AAB-4C
Zoro #
G7736745
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 9/16 in
Overall Height
6 3/4 in
Capillary Tube Length
5 ft
Overall Depth
4 1/8 in

Details

Item
Press Act Motor Speed Control,135/165
Application
Air Conditioning, Heating, Refrigeration, Ventilation
Includes
Gaskets, Low Voltage Wire Leads
Body Material
Steel
Number of Mounting Holes
2
Number of Pressure Sensors Included
2
Maximum Overpressure Rating
610 psig
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
150 Degrees F
Electrical Connection Type
Quick Connect Terminals
Input Sensor Type
Pressure Sensor
Minimum Control Pressure Setpoint
80 psig
Series
P66
Frequency
60 Hz
Maximum Control Pressure Setpoint
165 psig
Product Type
Fan Speed Control
Maximum Input Current
1 A
Output Current
8 A
NEMA Rating
1
Maximum Operating Pressure
165 psig
Mounting Orientation
Vertical
Percentage of Supply Voltage to Start
10 %
Primary Voltage
24V AC
Standards
UL Listed
Input Voltage
208 to 480V AC
Number of Inputs
Pressure Sensor (1)
Items Controlled
Fans
Condenser Connection
1/4 in Flare Nut

Description

Press Act Motor Speed Control,135/165, Maximum Control Pressure Setpoint 165 psig, Minimum Control Pressure Setpoint 80 psig, Input Voltage 208 to 480V AC, Electrical Connection Type Quick Connect Terminals, Condenser Connection 1/4 in Flare Nut, Output Current 8 A, Capillary Tube Length 5 ft, Input Sensor Type Pressure Sensor, Number of Inputs Pressure Sensor (1), Number of Pressure Sensors Included 2, Product Type Fan Speed Control, Overall Height 6 3/4 in, Overall Width 4 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.