Zoro Homepage
This item is Discontinued.
Johnson Controls Press Control, 12"/80 Diff 5/35, Adjust P72CA-18C

Press Control, 12"/80 Diff 5/35, Adjust (Discontinued)

  • Mfr # P72CA-18C
  • Zoro # G7736970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72CA-18C
Zoro #
G7736970
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 1/4 in
Overall Width
4 in
Overall Depth
2 1/8 in

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 80 psi, Pressure Range - Minimum 12 in Hg, Pressure Range Adjustability Adjustable, Time Delay Setting Not Applicable, Pressure Setting High, Rated Voltage 120V AC, 208/240V AC, 220V AC, Contact Form DPST, Switch Action Open on Rise, Element Type Bellows, Series P72, NEMA Rating 1, Reset Type Manual Reset, Mounting Type Universal, Application High Limit, Output Current 24 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.