Zoro Homepage

Pressstagemod/2-50 Offset/Diff

  • Mfr # S352AA-2

  • Zoro # G3218317


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Electrical Rating
125 VA Pilot Duty @ 24/240V AC
Includes
PSI Scale
Pressure Type
Differential
Maximum Operating Temperature
150 Degrees F
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S352AA-2
Zoro #
G3218317
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 3/8 in
Overall Height
5 in
Overall Depth
2 3/8 in

Details

Item
Pressstagemod/2-50 Offset/Diff
Electrical Rating
125 VA Pilot Duty @ 24/240V AC
Includes
PSI Scale
Pressure Type
Differential
Maximum Operating Temperature
150 Degrees F
Standards
UL Listed
Minimum Operating Temperature
-30 Degrees F
Product Type
Pressure Switch
Minimum Differential Pressure Setting
2 psi
Maximum Differential Pressure Setting
50 psi
Input Voltage
240V AC, 24V AC
Mounting Hole Center to Center Distance
2 15/16 in
Housing Material
Thermoplastic
Contact Form
SPDT

Description

Pressstagemod/2-50 Offset/Diff, Contact Form SPDT, Electrical Rating 125 VA Pilot Duty @ 24/240V AC, Housing Material Thermoplastic, Includes PSI Scale, Input Voltage 240V AC, 24V AC, Maximum Differential Pressure Setting 50 psi, Maximum Operating Temperature 150 Degrees F, Minimum Differential Pressure Setting 2 psi, Minimum Operating Temperature -30 Degrees F, Mounting Hole Center to Center Distance 2 15/16 in, Overall Depth 2 3/8 in, Overall Height 5 in, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.