Pressure 115/145N., 5Cap, Fan Speed Ctrl (Discontinued)
- Mfr # P66AAB-19
- Zoro # G3216031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P66AAB-19
Zoro #
G3216031
UPC #
-
Country of Origin
Mexico
Dimensions
Sample Line Connection Size
1/4 in
Overall Depth
4 1/8 in
Overall Height
6 3/4 in
Overall Width
4 9/16 in
Details
Item
Pressure 115/145N.,5Cap,Fan Speed Ctrl
Application
Heating, HVAC, Refrigeration
Product Type
Fan Control
Standards
UL Listed
Maximum Pressure Rating
145 psig
Maximum Operating Temperature
150 Degrees F
Input Voltage
40V
Sample Line Connector Type
Flare
Housing Material
Steel
Housing Material Finish
Galvanized
Mounting Orientation
Vertical
Electrical Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees F
Description
Pressure 115/145N.,5Cap,Fan Speed Ctrl, Application Heating, HVAC, Refrigeration, Electrical Connection Type Screw Terminals, Housing Material Steel, Housing Material Finish Galvanized, Input Voltage 40V, Maximum Operating Temperature 150 Degrees F, Maximum Pressure Rating 145 psig, Minimum Operating Temperature -40 Degrees F, Mounting Orientation Vertical, Overall Depth 4 1/8 in, Overall Height 6 3/4 in, Overall Width 4 9/16 in, Product Type Fan Control, Sample Line Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.