Zoro Homepage

Pressure Control, 0 to 150

  • Mfr # P70AA-2C

  • Zoro # G5016803


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Type
High Pressure
Range (PSI)
0 to 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70AA-2C
Zoro #
G5016803
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
36 in
Overall Width
4 in
Overall Height
4 1/4 in
Pressure Connection Size
1/4 in
Overall Depth
2 1/8 in
Mounting Hole Diameter
1/4 in

Details

Item
High Pressure Control
Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Type
High Pressure
Range (PSI)
0 to 150
Close (PSI)
100
Enclosure
NEMA 1
Differential Pressure (PSI)
10 to 70
Function
High Pressure Applications
Includes
Mounting Bracket
Open (PSI)
80 psi
Reset
Auto
Application
Fan Cycling
Output Current
24 A
Pressure Range - Maximum
150 psi
Pressure Differential - Minimum
10 psi
Series
P70
Pressure Range - Minimum
0 psi
Contact Form
SPST
Minimum Operating Temperature
50 Degrees F
Rated Voltage
120V AC, 208/240V AC
Pressure Setting
High
Reset Type
Automatic Reset
Maximum Operating Temperature
104 Degrees F
Number of Mounting Holes
2
Pressure Differential Max.
70 psi
Body Material
Steel
Valve Type
Open on Fall of Differential Pressure
Standards
UL Listed
Pressure Range Adjustability
Adjustable
Body Material Finish
Galvanized
Pressure Connection Type
Flare
Pressure Connection Gender
Female
NEMA Rating
1
Product Type
High Pressure Control
Pressure Type
Differential
Heat Pump Override
No Override
Element Type
Bellows
Input Sensor Type
Pressure Sensor

Description

High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 150 psi, Pressure Differential - Minimum 10 psi, Pressure Range - Minimum 0 psi, Pressure Differential Max. 70 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.