Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Control, 100 to 400

  • Mfr # P170AA-118C

  • Zoro # G5016611


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Male SAE
Type
Low Pressure
Range (PSI)
100 to 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P170AA-118C
Zoro #
G5016611
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2 1/8 in
Overall Height
4 1/4 in
Mounting Hole Diameter
1/4 in, 3/8 in
Overall Width
4 in
Pressure Connection Size
1/4 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Male SAE
Type
Low Pressure
Range (PSI)
100 to 400
Close (PSI)
200
Differential Pressure (PSI)
35 to 200
Reset
Auto
Enclosure
NEMA 1
Application
Fan Cycling
Includes
Mounting Bracket
Function
Fan Cycling Control
Open (PSI)
150 psi
Minimum Operating Temperature
50 Degrees F
Pressure Type
Differential
Pressure Differential Max.
200 psi
Pressure Range - Minimum
100 psi
Pressure Connection Type
Flare
Standards
UL Listed
Electrical Connection Type
Hardwired
Rated Voltage
120V AC, 208/240V AC
Product Type
Single Pressure Control
Pressure Differential - Minimum
35 psi
Series
P170
Pressure Connection Gender
Male
Reset Type
Automatic Reset
Weight
2.4 lb
Pressure Range - Maximum
400 psi
Pressure Setting
High
Element Type
Bellows
Input Sensor Type
Pressure Sensor
Contact Form
SPST
Mounting Orientation
Flat, Horizontal, Vertical
NEMA Rating
1
Body Material
Steel
Pressure Range Adjustability
Adjustable

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 400 psi, Pressure Differential - Minimum 35 psi, Pressure Range - Minimum 100 psi, Pressure Differential Max. 200 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.