Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Control, 100 to 470

  • Mfr # P170AA-400C

  • Zoro # G5016593


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Male Flare
Type
Low Pressure
Range (PSI)
100 to 470
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P170AA-400C
Zoro #
G5016593
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
1/4 in, 3/8 in
Pressure Connection Size
1/4 in
Overall Width
4 in
Overall Depth
2 1/8 in
Overall Height
4 1/4 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Male Flare
Type
Low Pressure
Range (PSI)
100 to 470
Close (PSI)
200
Reset
Auto
Enclosure
NEMA 1
Function
Fan Cycling Control
Application
Fan Cycling
Open (PSI)
150 psi
Differential Pressure (PSI)
35 to 200
Includes
Mounting Bracket
Series
P170
Pressure Differential Max.
200 psi
Input Sensor Type
Pressure Sensor
Pressure Connection Gender
Male
Pressure Range - Minimum
100 psi
Pressure Setting
High
Minimum Operating Temperature
50 Degrees F
Rated Voltage
120V AC, 208/240V AC
Pressure Differential - Minimum
35 psi
Standards
UL Listed
Contact Form
SPST
Weight
2.4 lb
Pressure Range - Maximum
470 psi
Pressure Type
Differential
Reset Type
Automatic Reset
Body Material
Steel
Product Type
Single Pressure Control
NEMA Rating
1
Electrical Connection Type
Hardwired
Element Type
Bellows
Mounting Orientation
Flat, Horizontal, Vertical
Pressure Connection Type
Flare
Pressure Range Adjustability
Adjustable

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 470 psi, Pressure Differential - Minimum 35 psi, Pressure Range - Minimum 100 psi, Pressure Differential Max. 200 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.