Zoro Homepage

Pressure Control, 12 In to 80

  • Mfr # P170AB-12C

  • Zoro # G5016627


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Male SAE
Type
Low Pressure
Range (PSI)
12 in to 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P170AB-12C
Zoro #
G5016627
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Height
4 1/4 in
Mounting Hole Diameter
1/4 in, 3/8 in
Overall Depth
2 1/8 in
Pressure Connection Size
1/4 in

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 80 psi, Pressure Differential - Minimum 5 psi, Pressure Range - Minimum 12 in Hg, Pressure Differential Max. 35 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.